No. 1 Pump Head Service Kit-100psi
Mfr # QP101KG1
Zoro # G5358281
product price: $61.19
/eaKey Features
For Use With
Service Kit in Use on Pumps where Serial Number Pre-Fix is Post 042911, For Use With 4NA11, 4VZG1, 4VZG2, 4NA17, 4NA21
Fits Brand
Stenner
Includes
Connecting Nuts, Latches, Ferrules, Duckbill, Pump Tube, Roller Assembly
For Use With Mfr. Model Number
45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1, SVP4H1A1S2G1
Type
Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QP101KG1
Zoro #
G5358281
UPC #
-
Country of Origin
United States
Dimensions
Tubing Connection Size
1/4 in
Details
For Use With
Service Kit in Use on Pumps where Serial Number Pre-Fix is Post 042911, For Use With 4NA11, 4VZG1, 4VZG2, 4NA17, 4NA21
Fits Brand
Stenner
Includes
Connecting Nuts, Latches, Ferrules, Duckbill, Pump Tube, Roller Assembly
For Use With Mfr. Model Number
45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1, SVP4H1A1S2G1
Item
Pump Head Repair Kit
Type
Kit
Material
Polycarbonate
Product Type
Pump Head Repair Kit
Flow Rate (Maximum)
5 gpd
Compatible with Brand
Stenner
Compatible with Manufacturer Model Number
45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1, SVP4H1A1S2G1
Compatible Manufacturer Part Number
45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1, SVP4H1A1S2G1
Compatible Manufacturer Model Number
45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1, SVP4H1A1S2G1
Compatible with Manufacturer Model No.
45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1, SVP4H1A1S2G1
Compatible with Mfr. Model No.
45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1, SVP4H1A1S2G1
For Use with Mfr Model Number
45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1, SVP4H1A1S2G1
Compatible Pump Manufacturer Part Number
45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1, SVP4H1A1S2G1
Compatible Mfr. Model Number
45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1, SVP4H1A1S2G1
Description
Pump Head Repair Kit, Compatible with Grainger Part Number 35U536, 4NA11, 4VZG1, 4VZG2, Compatible with Manufacturer Model Number 45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1, SVP4H1A1S2G1, Flow Rate (Maximum) 5 gpd, Includes Connecting Nuts, Latches, (3) Ferrules, #1 Pump Tube, Duckbill, Roller Assembly, Material Polyethylene, Polypropylene, PVC, Santoprene, Product Type Pump Head Repair Kit, Tubing Connection Size 1/4 in, Standards Not Applicable, Compatible with Brand Stenner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.