Pump Head, 5 gpd, Santoprene, 1/4 in
Mfr # S3101-1
Zoro # G409017705
product price: $217.99
/ea
Free Shipping & Returns
Key Features
Includes
Ferrules, Duckbill, Pump Tube
Material
Santoprene
Tubing Connection Size
1/4 in
Product Type
Pump Head
Compatible with Series
S
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S3101-1
Zoro #
G409017705
UPC #
840034730739
Country of Origin
United States
Dimensions
Tubing Connection Size
1/4 in
Details
Item
Pump Head
Includes
Ferrules, Duckbill, Pump Tube
Material
Santoprene
Product Type
Pump Head
Compatible with Series
S
Compatible with Manufacturer Model Number
S3001AA101NG1, S3401AA101NG1, S3V01AA101NG1
Flow Rate (Maximum)
5 gpd
Compatible with Brand
Stenner
Compatible Manufacturer Part Number
S3001AA101NG1, S3401AA101NG1, S3V01AA101NG1
Compatible Manufacturer Model Number
S3001AA101NG1, S3401AA101NG1, S3V01AA101NG1
For Use With Mfr. Model Number
S3001AA101NG1, S3401AA101NG1, S3V01AA101NG1
Compatible with Manufacturer Model No.
S3001AA101NG1, S3401AA101NG1, S3V01AA101NG1
Compatible with Mfr. Model No.
S3001AA101NG1, S3401AA101NG1, S3V01AA101NG1
For Use with Mfr Model Number
S3001AA101NG1, S3401AA101NG1, S3V01AA101NG1
Compatible Pump Manufacturer Part Number
S3001AA101NG1, S3401AA101NG1, S3V01AA101NG1
Compatible Mfr. Model Number
S3001AA101NG1, S3401AA101NG1, S3V01AA101NG1
Description
Stenner S3QP Pump Head Sz#1 Tube/Ferrule
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.