Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PumpTube, VERSILON, 3/8inCONN, 17inL, PK2

  • Mfr # Pump Tube

  • Zoro # G216484769


product price: $95.79
/pk 2, $47.90/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Pump Tube
Zoro #
G216484769
UPC #
840034753769
Country of Origin
United States

Details

Item
Peristaltic Metering Pump Head

Description

Pump Tube, Compatible with Brand Stenner, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Connection Size 3/8 in, Connection Type NPT, Material VERSILON(TM), Overall Diameter 1/4 in, Overall Length 17 in, Product Type Pump Tube, Compatible with Pump Type Peristaltic Chemical Metering Pump, Compatible with Series S54, S5V, S50, Overall Height 1/4 in, Standards Not Applicable, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.