Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13x6.50-6 Lawn Mower Wheel Assembly, Rib, Gray

  • Mfr # 175-582

  • Zoro # G404247565


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Tire Size
13x6.50-6
Tire Rim Dia.
6 in
Tread
Rib
Hub Color
Gray
For Use With
Dixie Chopper Lawn Mower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
175-582
Zoro #
G404247565
UPC #
023899514359
Country of Origin
China

Dimensions

Tire Size
13x6.50-6
Tire Rim Dia.
6 in
Bore Dia.
5/8 in
Hub Dia.
3-3/4 in

Details

Item
Lawn Mower Wheel Assembly
Tread
Rib
Hub Color
Gray
For Use With
Dixie Chopper Lawn Mower
Replaces
Dixie Chopper 97166

Description

Stens Wheels are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer parts and accessories for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.