Shop ANTEGO
See all product information
Create Account
18x8.50-8 Tires on 8x7 Beige/Tan Wheel for Golf Carts and Lawn Mowers Single
- Mfr # A870150904188508
- Zoro # G516020704
product price:Â
$
68.49
/ea
Key Features
Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Hub Color
Tan
Includes
Tire and Wheel Assembly(s)
Tread Depth
0.236 MM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A870150904188508
- Zoro #
- G516020704
- UPC #
- 810173182409
- Country of Origin
- China
- Item
- Lawn Mower Tire & Wheel
- Hub Color
- Tan
- Includes
- Tire and Wheel Assembly(s)
- Hub Material
- Alloy Steel
- Surface Finish
- Powder Coated
- Wheel Backspacing
- 0 in
- Offset
- -0.079 in
- Aspect Ratio
- 1.05 IN
- For Use With
- Golf Carts, Lawn Mowers
Dimensions
- Tire Size
- 18 x 8.5-8 in
- Tire Rim Dia.
- 8 in
- Tread Depth
- 0.236 MM
- Wheel Width
- 7 in
- Wheel Diameter
- 17 in
- Overall Length
- 17 in
Description
Antego Tire & Wheel 18x8.50-8 Tires on 8x7 Beige/Tan Wheel Assemblies for Golf Carts and Lawn Mowers Single
- Perfect for your stock or lifted golf cart. The18x9.50-8 turf golf cart tires with turf tread that is designed to maximize traction and stability. The rounded shoulder of the tire will protect the turf when turning. Durable commercial grade tires are constructed for extended service life.
- Non-Directional Tread Pattern
- Great for golf carts, utility vehicles, and riding lawn mowers
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.