18x7.50-8 Lawn Mower Tire, 4 Ply, Turf Saver, 24 psi

  • Mfr # 165-031

  • Zoro # G104247483


product price:  $99.99
/ea
Free Shipping & Returns

Key Features

Tire Size
18x7.50-8
Maximum Pressure
24 psi
Tire Rim Dia.
8 in
Ply
4
Type
Tubeless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
165-031
Zoro #
G104247483
UPC #
023899091058
Country of Origin
China

Dimensions

Tire Size
18x7.50-8
Tire Rim Dia.
8 in

Details

Maximum Pressure
24 psi
Ply
4
Type
Tubeless
Item
Lawn Mower Tire
For Use With
Carlisle Lawn Mowers
Tread
Turf Saver
Replaces
Carlisle 511102

Description

Combining several attributes, Stens tires excel for traction, reduced turf impact and long-lasting durability. These outdoor power equipment tires are made to reduce slipping and sliding on turfgrass and damp surfaces. The enhanced tread design delivers safe and secure traction. Better traction with less sliding and spinning lessens damage to the turf by reducing incidents in which the tires dig in. Special rubber compounds reduce tire wear, resist ultraviolet rays and dry rot damage, as well as handle hot and cold temperature extremes. These tires also provide a softer, more relaxing ride for enhanced comfort. Stens tires are professional grade for grounds crew workers and homeowners who want a higher-grade tire.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.