Shop All Cutter & Trimmer Parts
Stens
30" Hedge Trimmer Blade Set For Little Wonder 1993
Mfr # 395-413
Zoro # G304264990
product price: $92.35
/ea
Free Shipping & Returns
$92.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in
- Blade Type Single-Sided
- Replaces Little Wonder 30-1, 30-2
Product Information
- Brand Stens
- MFR # 395-413
- Zoro # G304264990
- UPC # 23899457014
- Country of Origin China
- Category Cutter & Trimmer Parts
Dimensions
Length | 30 in |
Details
Description
The blade you use makes a difference in the cut of your lawn. Silver Streak blades are premium lawn mower blades that deliver superior results. Made for many OEM lawn mower brands, Silver Streak blades often exceed the performance of original blades that come with many models. When the design of the mower allows, these blades have a 25% thicker profile compared to standard blades, which delivers enhanced discharge of clippings and a longer service life. While in motion, Silver Streak blades create enhanced suction to pull grass blades upwards, resulting in a more uniform and cleaner cut. Silver Streak blades offer a 40% higher lift capability compared with many toothed blades. The angle of the teeth pulls grass and clippings inward toward the cutting edges, which reduces clippings into finer pieces that return to the lawn to nourish it. Silver Streak blades are a professional-grade blade commonly chosen by lawn care professionals and homeowners with high standards on lawn aesthetics.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROUNDUP Roundup Wand/Shut-Off Replacement Kit (181795)
- IGLOO Soft Sided Cooler, 24 qt, 8 7/8 in (66304)
- OREGON Belt, Snapper, 1/2in. x 74-1/8in. (75-073)
- OREGON Saw Chain, 18 In., .050 In., 0.325 In.Pitch (H72)
- STENS Bump Feed Trimmer Head For Echo Husqvarna John Deere Mcculloch (385-154)
- STENS Twist/ Bump Feed Trimmer Head Heavy Duty Eyelets For Stihl 385-116 (385-116)
- STENS Trimmer Head 385-220 For Red Max 511010601 (385-220)
- STENS Flail Blade Trimmer Head For Shindaiwa Stihl Weed Whackers 385-744 (385-744)
- STENS Trimmer Head Shop Pack Replaces Oem : Stihl 4002 710 2191 385-862 (385-862)
- STENS Trimmer Head Cover 385-571 For Stihl 4002 713 9708 (385-571)
- OREGON Hedge Trimmer Blades (59-200)
- Stens Trimmers