Shop All Pegboard Hooks
Stens
4" Pegboard Hook / Fits 1/4" Pegboard
Mfr # 785-027
Zoro # G204245969
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Hole Size 1/4 in and Larger
Product Information
- Brand Stens
- MFR # 785-027
- Zoro # G204245969
- UPC # 23899345700
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Length | 4 in |
Hole Size | 1/4 in and Larger |
Description
Stens 4 in. Pegboard Hook is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer control for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5mm x 28mm Locking Shelf Support 6PK (930408)
- CLOSETMAID Support Closet Rod Resin White (5629)
- AKRO-MILS Plastic Divider, Black, 17 1/8 in L, Not Applicable W, 10 3/8 in H, 6 PK (40270)
- DURHAM MFG Heavy Duty Pegboard Bin Cabinet, Shelving, 72 in H, 36 in W, 24 in D, 96 Bins, 2 Shelves (3501-DLP-PB-96-2S-95)
- ZORO SELECT U-Shaped Pegboard Hook, 1 3/4 In ID, PK5 (5TPE9)
- PRESA 4 in Zinc-Plated Steel Pegboard Hooks for 1/4 in Pegboards, 25 pcs (CP40007-25PK)
- TRITON PRODUCTS 4 In. Double Rod 90 Degree Bend Vinyl-Dipped Stainless Steel Pegboard Hook for SS LocBoard 2 Pack (V62419)
- ZORO SELECT Single Rod Pegboard Hook, 1-1/8 In, PK10 (5TPC8)
- ZORO SELECT Standard Spring Clip, 1-1/8 In, PK10 (5TPE3)
- ZORO SELECT Double Straight Hook, 5", PK10 (787CX9)
- ZORO SELECT Double Rod Pegboard Hook for 1/4 in Hole & 1 in Spacing, 3 in L, 2-1/8 in W, Steel, Black (5TPG6)
- Stens Pegboard Hooks