Belt For Craftsman 48324, Std324980, Goodyear 84980 Lawn Mowers

  • Mfr # 248-098

  • Zoro # G604239810


product price:  $23.59
/ea

Key Features

Width
1/2 in
Length
98 in
Replaces
Craftsman 48324, 4832H, STD324980, Dayco L498, Gates 6898, Goodyear 84980, Honda 80304-Y09-003, John Deere M41668, Kubota 70080-01201, Massey Ferguson 530756M1, Murray 44264, Ref No A96, Simplicity 1671076, 1671076SM, Snapper 1-0629, 1671076, 1671076SM, Toro 108834, Troy-Bilt 1743816, 1743876, 1753839, 75-498
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248-098
Zoro #
G604239810
UPC #
23899018185
Country of Origin
India

Dimensions

Width
1/2 in
Length
98 in

Details

Replaces
Craftsman 48324, 4832H, STD324980, Dayco L498, Gates 6898, Goodyear 84980, Honda 80304-Y09-003, John Deere M41668, Kubota 70080-01201, Massey Ferguson 530756M1, Murray 44264, Ref No A96, Simplicity 1671076, 1671076SM, Snapper 1-0629, 1671076, 1671076SM, Toro 108834, Troy-Bilt 1743816, 1743876, 1753839, 75-498

Description

Stens OEM Replacement Belts provide the performance needed to keep outdoor power equipment operating efficiently and dependably. Our belts are made tough to withstand the harsh rigors of yard and garden work, and they handle frequent stops and starts common to outdoor power equipment. Stens belts resist cutting, breaking and stretching that can prematurely end the service life of lesser quality belts. Premium-quality materials are less likely to experience damage from outdoor working conditions and less likely to loosen from stretching. Belts maintain their strength, shape and flexibility throughout the hottest days of summer and the coldest days of winter. Contaminants like dust, sand and soil will not compromise the performance or service life of these belts. Stens belts offer an exceptional value that pays off with a higher performance and a longer service life.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.