Zoro Homepage

Clear Windshield 851-005 For E-Z-Go

  • Mfr # 851-005

  • Zoro # G804265435


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Overall Length
40-5/8 in
Overall Height
33-1/8 in
Thickness
4 mm
Windshield Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
851-005
Zoro #
G804265435
UPC #
023899453467
Country of Origin
China

Dimensions

Overall Length
40-5/8 in
Overall Height
33-1/8 in
Thickness
4 mm

Details

Windshield Material
Acrylic

Description

Stens Tinted Windshield is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer and accessories for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.