Shop All Trimmer Accessories
Stens
Edger Blade, 9 In.
Mfr # 375147
Zoro # G7492466
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Size W 2 in Thickness .155 Center Hole 5/8 in
Product Information
- Brand Stens
- MFR # 375147
- Zoro # G7492466
- UPC # 023899039920
- Country of Origin United States
- Category Trimmer Accessories
Dimensions
Length | 9 in |
Size | W 2 in Thickness .155 Center Hole 5/8 in |
Details
Description
Edger Blade, Length 9 In., Size W 2 In. Thickness .155 Center Hole 5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Montlake Quilted Cushion Slipcover, Chamomile, 21" (60-462-016201-RT)
- BOSS BUCK Gravity Head 4 Way (BB-1.8)
- KOHLER Pre-Cleaner (Km) (41 083 04-S)
- TRUE TEMPER Snow Shovel, Aluminum (1641200)
- STENS Starter Key, For Indak Switches, PK2 (430009)
- STENS Toggle Switch (430017)
- STENS Silver Streak Trimmer Line, 435 Ft. (380834)
- STENS Starter Switch (430110)
- STENS Trimmer Line The Edge 275' .095" For Tanaka Stihl Craftsman 380-822 (380-822)
- STENS Oil Filter, 3 In. (120634)
- EGO String Trimmer Head, 4.456" Dia. (AH1531)
- Stens Trimmers