Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
785644
Zoro #
G5656831
UPC #
023899226153
Country of Origin
United States
Details
Item
Engine Maintenance Kit
For Use With
Honda GX110 and GX120; for 3.5 and 4 HP engines
Includes
(4) 770-640 Cycle Engine Oil; 100-958 Air Filter Combo; 130-823 Spark Plug
Accessory Type
Engine Maintenance Kit
Compatible Product Type
Honda GX110, GX120, 3.5 and 4 hp Engines
Compatible Manufacturer Number
GX110, GX120
Product Type
Engine Maintenance Kit
Compatible Brand
Honda
Description
Engine Maintenance Kit, Product Type Engine Maintenance Kit, Compatible Brand Honda, Compatible Manufacturer Number GX110, GX120, Compatible Grainger Part Number Not Applicable, Compatible Product Type Honda GX110, GX120, 3.5 and 4 hp Engines, Includes (4) 770-640 Cycle Engine Oil; 100-958 Air Filter Combo; 130-823 Spark Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.