Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interlock Switch

  • Mfr # 430-405

  • Zoro # G4167597


product price: $10.29
/ea

Key Features

Type
Positions: 2; Terminals: 2
For Use With
Ariens EZR1440, 1540, 1640, 1648, 1742; GS22 Grand Sierra HUSQVARNA WG4815E, WG2615E and WH3615E TROY BILT 13035, 13036, 13037 gear drive tractors;13039, 13040, 13060, 13062 hydro garden tractors; 13096, 13097, 13099 hydrostatic LTX tractors
Application
Ariens/03657100
Product Type
Interlock Switch
Compatible Brand
Ariens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430-405
Zoro #
G4167597
UPC #
023899185849
Country of Origin
United States

Details

Item
Interlock Switch
Type
Positions: 2; Terminals: 2
For Use With
Ariens EZR1440, 1540, 1640, 1648, 1742; GS22 Grand Sierra HUSQVARNA WG4815E, WG2615E and WH3615E TROY BILT 13035, 13036, 13037 gear drive tractors;13039, 13040, 13060, 13062 hydro garden tractors; 13096, 13097, 13099 hydrostatic LTX tractors
Application
Ariens/03657100
Product Type
Interlock Switch
Compatible Brand
Ariens
Compatible Manufacturer Number
13035, 13036, 13037, 13039, 13040, 13060, 13062, 13096, 13097, 13099, 1540, 1640, 1648, 1742, EZR1440, GS22
Compatible Product Type
Hydraulic Handle Bar

Description

Interlock Switch, Positions: 2; Terminals: 2, For Use With Ariens EZR1440, 1540, 1640, 1648, 1742; GS22 Grand Sierra HUSQVARNA WG4815E, WG2615E and WH3615E TROY BILT 13035, 13036, 13037 gear drive tractors;13039, 13040, 13060, 13062 hydro garden tractors; 13096, 13097, 13099 hydrostatic LTX tractors, Application Ariens/03657100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.