Stens

Lawn Mower Blade, 20-1/2 In. L, OEM Replacement For: Exmark/103-2530 (Discontinued)




Key Features

  • Length 20 1/2 in
  • Thickness 0.24 in
  • Center Hole 5/8 in
  • Blade Type Notched
  • Width 2 1/2 in
See all product information

Product Information

Dimensions

Length 20 1/2 in
Width 2 1/2 in
Center Hole Diameter 5/8 in

Details

Item Lawn Mower Blade
Thickness 0.24 in
Center Hole 5/8 in
Blade Type Notched
For Use With Ariens Requires (3) for 60 in Deck, Dixie ChopperXXW Series, ExmarkTurf Tracer, Gravely Requires (3) for 60 in Deck, Hustler42 in-60 in XR7 with 42 in-60 in Decks, Lazer Z, Lazer Z HP, Metro HP, Requires (3) for 60 in Deck, Serial No. 160000-370000, Serial No. 190,000 and Higher, Serial No. 60,000-149,999, ToroZ597 and Z500, Turf Ranger, Turf Tracer, Turf Tracer HP, Turf Tracer Hydro with floating Decks
OEM Replacement For Exmark/103-2530
Product Type Lawn Mower Blade
Compatible Mower Ariens 08899100, Ariens 08979600, Ariens 09081200, Bad Boy 038-2007-00, Bad Boy 038-6002-00, Bad Boy 038-6005-00, Bad Boy 038-6050-00, Bunton PL7441, Dixie Chopper 30227-60, Dixie Chopper 30227-60H, Dixie Chopper 30227-60V, Dixie Chopper A60227-60N, Exmark 1-633483, Exmark 103-0301, Exmark 103-0301-S, Exmark 103-1580-S, Exmark 103-2530, Exmark 103-2530-B, Exmark 103-2530-M, Exmark 103-2530-S, Exmark 613112, Exmark 613250, Exmark 633483, Gravely 025124, Gravely 046999, Gravely 08781800, Gravely 08781851, Gravely 08899100, Gravely 089046, Gravely 08904651, Gravely 08979600, Gravely 090812, Gravely 09081200, Gravely 46999, Gravely 48864, Gravely 89796, Gravely 8979651, Hustler 794685, Hustler 794685X, Toro 105-7718, Toro 105-7718-03, Toro 105-7777-03, Toro 108-1114, Toro 108-1123, Toro 110-0405, Toro 133-2127

Description

Lawn Mower Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products