Stens

Lawn Mower Blade, 24-1/2 In. L, 3 In. W (Discontinued)




Key Features

  • Length 24 1/2 in
  • Thickness 0.24 in
  • Center Hole 15/16 in
  • Blade Type Notched
  • Width 3 in
See all product information

Product Information

Dimensions

Length 24 1/2 in
Width 3 in
Center Hole Diameter 15/16 in

Details

Item Lawn Mower Blade
Thickness 0.24 in
Center Hole 15/16 in
Blade Type Notched
For Use With ExmarkLazer AC, ExmarkLazer AS, ExmarkLazer LC, ExmarkLazer Next Lazer Z ASX, ExmarkLazer XP, ExmarkLazer XS, Requires (3) for 72 in Deck
OEM Replacement For Exmark/103-6404
Product Type Lawn Mower Blade
Compatible Mower Exmark 103-6384, Exmark 103-6384-S, Exmark 103-6394, Exmark 103-6394-S, Exmark 103-6404, Exmark 103-6404-S

Description

Lawn Mower Blade, Compatible Mower Exmark 103-6384, Exmark 103-6384-S, Exmark 103-6394, Exmark 103-6394-S, Exmark 103-6404, Exmark 103-6404-S, Blade Type Notched, Center Hole Diameter 15/16 in, Width 3 in, Length 24 1/2 in, Product Type Lawn Mower Blade, For Use With ExmarkLazer AC, ExmarkLazer AS, ExmarkLazer LC, ExmarkLazer Next Lazer Z ASX, ExmarkLazer XP, ExmarkLazer XS, Requires (3) for 72 in Deck, Thickness 0.24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products