This item is Discontinued.

Stens Muffler For Kohler Cv17-Cv25 And Cv730-Cv740 24 068 20-S, 24 068 116-S 055-577

Muffler For Kohler Cv17-Cv25 And Cv730-Cv740 24 068 20-S, 24 068 116-S (Discontinued)

  • Mfr # 055-577
  • Zoro # G404263909
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
055-577
Zoro #
G404263909
UPC #
885612434869
Country of Origin
China

Dimensions

Overall Length
15 in
Outside Dia.
4 in
Body Length
12 in
Inside Dia.
1 in

Details

Replaces OEM Part
Kohler 24 068 116-S, 24 068 20-S

Description

Stens mufflers make operating outdoor power equipment more pleasant by lowering the noise that's audible from the machine. Made specifically to work with machines powered by small engines, these mufflers are available for many brands of engines and lawn and garden equipment, including Briggs & Stratton, Kohler, Cub Cadet, Tecumseh, Snapper, John Deere, Honda and Stihl. Sounds are channeled into a chamber that deadens the volume to the outside world. Stens mufflers are solidly built to withstand the rigors and harsh conditions that lawn and garden equipment experience. Because cracks or holes in the muffler can compromise its effectiveness to trap noise, Stens pays special attention to the overall durability of its mufflers. with this well-crafted construction, the muffler resists premature wear and damage that can comprise the muffler's ability to reduce noise volume. Quality materials and fine craftsmanship deliver a long service life.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.