This item is Discontinued.

Stens Muffler Gasket 485-075 For Husqvarna 503775901 485-075

Muffler Gasket 485-075 For Husqvarna 503775901 (Discontinued)

  • Mfr # 485-075
  • Zoro # G204264663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485-075
Zoro #
G204264663
UPC #
23899436798
Country of Origin
Taiwan, Province of China

Dimensions

Thickness
3/32 in
Overall Length
2-5/8 in
Overall Width
1-1/8 in

Details

Replaces OEM Part
Husqvarna 503775901

Description

Stens mufflers make operating outdoor power equipment more pleasant by lowering the noise that's audible from the machine. Made specifically to work with machines powered by small engines, these mufflers are available for many brands of engines and lawn and garden equipment, including Briggs & Stratton, Kohler, Cub Cadet, Tecumseh, Snapper, John Deere, Honda and Stihl. Sounds are channeled into a chamber that deadens the volume to the outside world. Stens mufflers are solidly built to withstand the rigors and harsh conditions that lawn and garden equipment experience. Because cracks or holes in the muffler can compromise its effectiveness to trap noise, Stens pays special attention to the overall durability of its mufflers. with this well-crafted construction, the muffler resists premature wear and damage that can comprise the muffler's ability to reduce noise volume. Quality materials and fine craftsmanship deliver a long service life.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.