Shop STENS
See all product information
New 330-552 Hi-Lift Blade For Kubota B1550, B1750, F2560E, F3060, G1900, G2000 And Rc60B-21
Mfr # 330-552
Zoro # G204247901
product price:Â $27.79
/eaKey Features
Length
20-1/2 in
Center Hole Diameter
1-1/8 in
Thickness
0.236 in
Features
Heavy Duty
Overall Width
2-1/2 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
330-552
Zoro #
G204247901
UPC #
23899096107
Country of Origin
China
Dimensions
Length
20-1/2 in
Center Hole Diameter
1-1/8 in
Thickness
0.236 in
Overall Width
2-1/2 in
Details
Features
Heavy Duty
Replaces
Kubota 70000-00602, 70000-25001, 76539-34330, 76539-99000, K5647-34330, K5647-34340, K5647-97530, K5651-34330, K5651-34340, K5668-34350, K5668-97530
Description
Stens High Lift Lawn Mower Blades create a strong suction that pulls grass upwards as it is being cut, which leaves the lawn with a precise and uniform appearance. By pulling the grass blades to stand up straight, the high lift blade can cut them all at the same height for greater consistency. The strong lift capacity of these blades makes them ideal for thick and lush lawns in which the clippings will be bagged. Strong suction pulls the clippings into the bag with less chance of clogging the mower deck and bag opening. Because of the powerful suction of high lift blades, they are not recommended for lawns with thin or bare spots because the suction action can pull in dust and sand. High lift blades should be used on mowers with more powerful engines. For lawns that are thick and vigorous, Stens High Lift lawn mower blades will produce a professional looking cut that makes the lawn look even more luxurious.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.