New 330-994 Medium-Lift Blade For Kubota Rck54, Requires 3 For 54 In. Deck

  • Mfr # 330-994

  • Zoro # G504247700


product price: $17.99
/ea

Key Features

Length
18-5/8 in
Center Hole Diameter
1-1/8 in
Thickness
0.236 in
Overall Width
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330-994
Zoro #
G504247700
UPC #
23899490219
Country of Origin
United States

Dimensions

Length
18-5/8 in
Center Hole Diameter
1-1/8 in
Thickness
0.236 in
Overall Width
2-1/2 in

Description

Stens Medium Lift Lawn Mower Blades excel for general purpose lawn care needs. They produce a cut that looks tidy and consistent over the entire lawn. Recommended for typical lawns without specific needs, these blades are commonly similar to the original blades on most new lawnmowers. Because the suction falls in between high and low ranges, medium lift blades are a good choice for lawns that have a mix of thicker growth and thinner spots, making them the ideal choice for lawns with varying levels of thickness. Because medium lift blades do many things well but are not special-purpose blades, they offer versatility for cutting a wide range of lawn types. Lawn cutting services that work on lawns in various conditions may prefer medium lift blades for this reason. Stens medium lift lawn mower blades deliver a professional-looking cut that will satisfy both lawn care services and homeowners.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.