New 380-231 Buzz Trimmer Line For Approximate Length 131 Ft., Color Orange, Diameter 0.130 In.

  • Mfr # 380-231

  • Zoro # G604248324


product price:  $37.69
/ea

Key Features

Diameter
0.08 in
Length
1063 ft
Color
Orange
Size
3 lb
Material
Co-Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
380-231
Zoro #
G604248324
UPC #
23899416776
Country of Origin
Viet Nam

Dimensions

Diameter
0.08 in
Length
1063 ft
Size
3 lb

Details

Color
Orange
Material
Co-Polymer
Shape
Square

Description

Stens Silver Streak Buzz Trimmer Line features a square shape with four cutting edges to produce a clean, uniform cut that ensures a tidy appearance. With multiple cutting edges, it’s the perfect trimmer line to tackle coarse grass and weeds. When weeds have become a bit overgrown, Buzz trimmer line is an ideal choice for an initial run through the area. It quickly trims tall, thick and heavy weeds. To enhance its strength, the line is made from a copolymer formula that blends two different materials. Copolymer line is more resistant to stretch and breakage. Buzz trimmer line comes in an intense orange color that stands out in the lawn, making it easy to spot pieces that break away.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.