New 380-946 Razor Trimmer Line For Approximate Length 656 Ft. Color Gray, Diameter 0.130 In.
- Mfr # 380-946
- Zoro # G604248393
product price:Â
$
63.15
/ea
Key Features
Diameter
0.130 in
Length
656 in
Size
5 lb
Features
Quiet and efficient, Robust co-extruded
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 380-946
- Zoro #
- G604248393
- UPC #
- 023899422555
- Country of Origin
- Viet Nam
Dimensions
- Diameter
- 0.130 in
- Length
- 656 in
- Size
- 5 lb
Details
- Features
- Quiet and efficient, Robust co-extruded
- Color
- Gray
- Trimmer Line Shape
- Twist
Description
Silver Streak Razor Trimmer Line features 5 cutting edges, providing for a cleaner cut with greater uniformity in appearance. This trimmer line is recommended for heavy-duty usage, allowing for the trimming of coarse grass and weeds. The razor-sharp cutting edges deliver a clean and shear cut with less browning of grass blade tips. Stens has added extra durability to its Razor trimmer line with a robust coextruded design, which features a durable and flexible inner core for strength surrounded by a tough, long-wearing outer shell. Co-extruded line delivers a longer service life with decreased breakage, fraying and line welding. You’ll experience significantly less breakage with co-extruded line when coming into contact with hardscape surfaces. With its quicker cutting, Razor trimmer line offers better fuel efficiency, reduced noise levels and less vibration from the trimmer. Razor trimmer line delivers the most professional results for discerning homeowners and lawn-care services.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.