Shop STENS
See all product information
Create Account
New 380-624 Fire Trimmer Line For Echo 310130064, Shindaiwa 13001 Color Red, Diameter 0.130 In.
- Mfr # 380-624
- Zoro # G604248423
product price:Â
$
18.75
/ea
Key Features
Diameter
0.13 in
Length
155 ft
Size
1 lb
Material
Co-Polymer
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380-624
- Zoro #
- G604248423
- UPC #
- 23899332847
- Country of Origin
- Viet Nam
- Material
- Co-Polymer
- Color
- Red
- Replaces
- Echo 310130064, Shindaiwa 13001
- Trimmer Line Shape
- Round
Dimensions
- Diameter
- 0.13 in
- Length
- 155 ft
- Size
- 1 lb
Description
Silver Streak Fire Trimmer Line features a round shape and is highly durable when contacting concrete, landscape rocks and trees. This general-purpose line is a good choice for a variety of trimming jobs around the yard because of its versatility. To enhance its strength, the line is made from a copolymer formula that blends two different materials. Copolymer line is more resistant to stretch and breakage. Round trimmer line is meant for multi-use trimming applications around the yard. The round profile exerts less drag on the motor of the trimmer and wears down less quickly than other shapes of trimmer line. It also tends to be easier to load in the trimmer and breaks off less frequently. Fire Trimmer Line comes in an intense red color that stands out in the lawn, making it easy to spot pieces that break away.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.