New Flat Idler For John Deere X Series, La Series, L Series, 105, 115, 145 And 155C Am135773
- Mfr # 280-773
- Zoro # G304248037
product price:Â
$
30.85
/ea
Key Features
Material
Metal
Overall Height
1-3/8 in
Overall Width
1-3/8 in
Replaces OEM Part
John Deere AM135773
Flat Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 280-773
- Zoro #
- G304248037
- UPC #
- 23899318360
- Country of Origin
- United States
Dimensions
- Overall Height
- 1-3/8 in
- Overall Width
- 1-3/8 in
- Flat Width
- 1 in
- Inside Dia.
- 3/8 in
- Outside Dia.
- 3-7/8 in
- Flat Diameter
- 3 in
Details
- Material
- Metal
- Replaces OEM Part
- John Deere AM135773
- Frontside Offset
- 1/2 in
Description
Stens flat idlers are made with exacting specifications for direct-fit applications to leading brands of outdoor power equipment. Precision engineering ensures a replacement part that performs at optimal standards and installs easily without modifications or adjustments. Flat idlers are an integral component in the pulley system to transfer power. A flat idler works in conjunction with a drive pulley that receives power from the motor but is not connected to the original power source itself. Stens flat idlers are designed for smooth and consistent movement of a belt to enhance overall operation. Flanges with exact tolerances keep the belt in place to prevent slippage that could adversely affect performance. Flat idlers provide just enough pressure to engage the belt and redirect motion.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.