Shop STENS
See all product information
Create Account
New Inner Air Filter For Kubota Zd1211, Zd1211L, Zd1211R, Zd1211Rl, Zd1511Lf, Zd1511Rl, Zd326
- Mfr # 102-392
- Zoro # G904246648
product price:Â
$
27.19
/ea
Key Features
Height
9-1/4 in
Outside Dia.
2-1/8 in
Replaces
Kubota K3181-82250
Inside Dia.
1-5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 102-392
- Zoro #
- G904246648
- UPC #
- 023899326334
- Country of Origin
- China
Dimensions
- Height
- 9-1/4 in
- Outside Dia.
- 2-1/8 in
- Inside Dia.
- 1-5/8 in
Details
- Replaces
- Kubota K3181-82250
Description
Combining the best of value and performance, Stens air filters block dust, pollen, dirt, insects and other contaminants from entering the engine, while also allowing sufficient amounts of air to flow through the system. For best operation, your engine needs to be free of all of those contaminants, but it needs air flow to allow the internal combustion engine to work at maximum efficiency. As a recognized name in the outdoor power equipment industry, Stens has earned a reputation for producing best-of-class quality air filters. Owners of outdoor power equipment can expect enhanced performance, reduced engine wear and efficient operation of their machines equipped with a Stens air filter. Thanks to Stens exact-fit design, every air filter is made to match the original air filter used in outdoor power equipment. A perfect fit ensures high-level protection for the engine and simple installation of the filter. Air filters should be replaced on a regular schedule or sooner if environmental conditions require it.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.