New Tire For Kenda 21500061, 073980616A1 Tire Size 4.10X3.50-4, Tread Polar Trac
- Mfr # 160-633
- Zoro # G204247574
product price:Â
$
26.15
/ea
Key Features
Load Rating
210 lb
Tire Rim Dia.
4 in
Tread
Polar Trac
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 160-633
- Zoro #
- G204247574
- UPC #
- 023899332519
- Country of Origin
- China
- Load Rating
- 210 lb
- Tread
- Polar Trac
Dimensions
- Tire Rim Dia.
- 4 in
Description
Combining several attributes, Stens tires excel for traction, reduced turf impact and long-lasting durability. These outdoor power equipment tires are made to reduce slipping and sliding on turfgrass and damp surfaces. The enhanced tread design delivers safe and secure traction. Better traction with less sliding and spinning lessens damage to the turf by reducing incidents in which the tires dig in. Special rubber compounds reduce tire wear, resist ultraviolet rays and dry rot damage, as well as handle hot and cold temperature extremes. These tires also provide a softer, more relaxing ride for enhanced comfort. Stens tires are professional grade for grounds crew workers and homeowners who want a higher-grade tire.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.