Zoro Homepage

Notched Lift Blade For Toro Most Commercial Z Masters With 36" Deck

  • Mfr # 340-478

  • Zoro # G704248514


product price: $22.99
/ea

Key Features

Length
17-1/2 in
Thickness
0.236 in
Overall Width
2-1/2 in
Center hole
5/8 in
Heavy Duty
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
340-478
Zoro #
G704248514
UPC #
023899496143
Country of Origin
China

Dimensions

Length
17-1/2 in
Thickness
0.236 in
Overall Width
2-1/2 in

Details

Center hole
5/8 in
Heavy Duty
1

Description

Stens Notched Lift Blade is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer control for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.