Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
265162
Zoro #
G4093485
UPC #
023899326044
Country of Origin
India
Dimensions
Size
W 5/8 in
Length
15 ft 1/2 in
Overall Width
5/8 in
Overall Length
186 in
Details
Item
Replacement Belt
Type
Covered
For Use With
EXMARK Next Lazer Z and Lazer Z AS, air cooled engines with 52 in decks (serial number 790,000 and higher)
Application
Deck
Product Type
Deck Belt
Compatible Brand
Exmark
Compatible Manufacturer Number
790,000
Compatible Product Type
52 in Decks
Description
Oem Spec Belt, Covered, For Use With EXMARK Next Lazer Z and Lazer Z AS, air cooled engines with 52 In. decks (serial number 790,000 and higher), Application Exmark/109-4994; Deck, Length 15 ft. 1/2 In., Size W 5/8 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.