
Oem Spec Belt Snapper Twin Stick Rider 150Z Series Lawn Mower 265-452
Mfr # 265-452
Zoro # G504240527
product price:Â $30.29
/eaKey Features
Type
Covered
Width
1/2 in
Length
91 in
Application
Deck
Replaces
Simplicity 1726472, 1726472SM, 1732204, 1732204SM, Snapper 1732204, 1732204SM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
265-452
Zoro #
G504240527
UPC #
023899353224
Country of Origin
India
Dimensions
Width
1/2 in
Length
91 in
Details
Type
Covered
Application
Deck
Replaces
Simplicity 1726472, 1726472SM, 1732204, 1732204SM, Snapper 1732204, 1732204SM
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.