Shop All Trimmer Accessories
Stens
Oil Filter, 2 1/4 In.
Mfr # 120485
Zoro # G4137856
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter OD 3 in
- Size H 2-1/4 in Thread Size 3/4"-16
- For Use With Briggs & Stratton Vanguard engines small version filter; for 12 thru 25 hp engines; pressure lubrication engines E-Z-GO ST480 Gravely XL Series John Deere F620, F680, F687, M653, M655, M665, Z245, Z425, Z510A, Z520A, Z910A and Z920A ZTrak mowers and lawn tractors, 1200 Hydro Rake, 800 Aercore Aerator Kawasaki FB460V, FC420V, FC540V, FD501D, FD590V, FR651V, FR691V, FR730V, FX481V, FX541V, FX600V, FX651V, FX691V and FX730V Kohler CH18-CH25 and CV18-CV25; for 18 thru 25 hp engines
- Application Briggs & Stratton/492932s
- Type 28 Microns
Product Information
- Brand Stens
- MFR # 120485
- Zoro # G4137856
- UPC # 023899004935
- Country of Origin United States
- Category Trimmer Accessories
Dimensions
Diameter | OD 3 in |
Size | H 2-1/4 in Thread Size 3/4"-16 |
Details
Description
Oil Filter, 28 Microns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 24 ft L x 0.5 mm H x 18 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-18X24)
- WAHOO INDUSTRIES Double Rod Rigger (108)
- AMERICAN GRANBY 30 ft. Rope & Float Kit, Blue & White Floats 0.37 in. Rope (RFK30)
- VALTERRA Valterra A01-1131VP AquaFRESH Exterior RV Water Filter Kit with Hose Connections and Hose Saver (A01-1131VP)
- STENS New 380-231 Buzz Trimmer Line For Approximate Length 131 Ft., Color Orange, Diameter 0.130 In. (380-231)
- STENS Toggle Switch (430017)
- STENS Silver Streak Trimmer Line, 675 Ft. (380833)
- STENS Pivotrim Trimmer Head 385-893 (385-893)
- STENS Edger Blade, 9 In. (375360)
- STENS Edger Blade, 7 3/4 In. (375661)
- WORX Replacement Spools, 10 ft. Long, 6 pcs. (WA0010)
- Stens Trimmers