Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil For Case 1.8 Fl. Oz Packs All 2-Cycle Engines; 770-255 2-Cycle

  • Mfr # 770-255

  • Zoro # G104265340


product price: $601.78
/pk 6, $100.30/ea
Free Shipping & Returns

Key Features

Size
1.8 oz
Standards
Exceeds ISO-E-GD
Features
1 pouch mixes with 1 gallon gas; Contains fuel stabilizer; Fully compatible with oxygenated fuels; Lower operating temperature, increased horsepower and extends engine life; Multi-ratio, Petroleum based product; No synthetics; Offers unique anti-wear additive system
For Use With
All 2-cycle engines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770-255
Zoro #
G104265340
UPC #
23899081783
Country of Origin
United States

Dimensions

Size
1.8 oz

Details

Standards
Exceeds ISO-E-GD
Features
1 pouch mixes with 1 gallon gas; Contains fuel stabilizer; Fully compatible with oxygenated fuels; Lower operating temperature, increased horsepower and extends engine life; Multi-ratio, Petroleum based product; No synthetics; Offers unique anti-wear additive system
For Use With
All 2-cycle engines

Description

Stens Specialty Oils are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer control for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.