Zoro Homepage

Optimum Trimmer Line - Color Gray; 380-712

  • Mfr # 380-712

  • Zoro # G704248163


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Diameter
0.105 in
Length
112 in
Features
Premium clean cut, Robust co-extruded
Size
1/2 lb.
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380-712
Zoro #
G704248163
UPC #
023899418183
Country of Origin
Viet Nam

Dimensions

Diameter
0.105 in
Length
112 in
Size
1/2 lb.

Details

Features
Premium clean cut, Robust co-extruded
Color
Gray
Shape
Hex

Description

Stens Silver Streak Optimum Trimmer Line is a premium grade that delivers an exceptionally clean cut desired by lawn care professionals and discerning homeowners. Optimum combines two of the most desirable features of trimmer line: heavy duty cutting with high durability. Its hex shape with multiple cutting edges works more effectively in cutting coarse grass and thick weeds. Stens has added extra durability to its Optimum hex-shaped trimmer line with a robust coextruded design, featuring a core protected by an outer shell. The co-extruded design holds up better in situations in which the trimmer line may come into contact with concrete and other hard surfaces. The co-extruded design significantly reduces breakage to the line that can commonly occur when contact with hardscape surfaces happens. Optimum delivers better results and lasts longer than many competitive types of trimmer line.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.