Zoro Homepage

Primer Bulb 615-432 For Stihl 0000 350 6202

  • Mfr # 615-432

  • Zoro # G104263148


product price: $16.99
/ea

Key Features

Overall Height (In.)
1-7/16 in
Outside Diameter
1 in
Color
White
Replaces
Stihl 0000 350 6202
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
615-432
Zoro #
G104263148
UPC #
23899424474
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height (In.)
1-7/16 in
Outside Diameter
1 in

Details

Color
White
Replaces
Stihl 0000 350 6202

Description

Keep yout small outdoor power equipment running at the top of its game with a Primer Bulbs to replace your old, worn out Primer Bulbs. Stens parts are made of high quality material that is built to last and can withstand harsh weather.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.