Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round File / 5/32" Round File 700-551

  • Mfr # 700-551

  • Zoro # G204249301


product price: $23.75
/ea

Key Features

Profile Shape
Round
Length
8 in
Diameter
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700-551
Zoro #
G204249301
UPC #
23899342884
Country of Origin
Germany

Dimensions

Length
8 in
Diameter
5/32 in

Details

Profile Shape
Round

Description

Stens offers top-grade files that quickly restore sharp cutting edges on chainsaw chains. As a chain is used, its cutters will naturally dull from routine wear and tear. Dull cutters have three big drawbacks: 1) Reduced cutting speed, 2) Erratic cutting and 3) Increased operator fatigue from less efficient cutting. Fortunately, the original cutting performance of a chain can be restored by sharpening the cutters. Most chains may be sharpened several times before the cutters are worn down to a point in which chain replacement will be necessary. These files have an efficient removal rate that makes sharpening chainsaw chains a simple process. The cutting capacity of these files removes just the right amount of metal without you needing to apply heavy pressure. The user-friendly profile of these files also gives you better control while sharpening, which allows for consistent angles on all of the cutters. By sharpening the cutters on the chain, you’ll find that your chainsaw works with greater ease and improved safety.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.