Zoro Homepage

Spindle Assembly 285-844 For Cub Cadet 918-04123B

  • Mfr # 285-844

  • Zoro # G404264388


product price: $92.69
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Bolts, Blade Bolt and Pulley Nut
Overall Height
6-9/16 in
Replaces OEM Part
Cub Cadet 918-04123B, MTD 918-04123B
Pulley Outer Diameter
5-9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
285-844
Zoro #
G404264388
UPC #
023899403981
Country of Origin
China

Dimensions

Overall Height
6-9/16 in
Pulley Outer Diameter
5-9/16 in

Details

Includes
Mounting Bolts, Blade Bolt and Pulley Nut
Replaces OEM Part
Cub Cadet 918-04123B, MTD 918-04123B

Description

Engineered with precision, Stens spindle assemblies maximize lawn mower power while enhancing the efficiency of the pulley system performance. Stens spindle assemblies rotate blades with a consistent and smooth motion for a perfectly even cut. Solidly build to handle the rigors of lawn care, these spindle assemblies resist damage from hazards commonly encountered outdoors. Improved resistance to damage means these spindle assemblies keep working at optimal performance standards over a longer service life. Spindle assemblies come completely built and ready for installation, which saves the labor of refurbishing an older 1.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.