Shop STENS
See all product information
Create Account
New 500-245 Piston Rings Std For Honda Gx390 And Gxv390 13010-Zf6-003
- Mfr # 500-245
- Zoro # G404264791
product price:Â
$
21.29
/ea
Key Features
Replaces OEM Part
Honda 13010-ZF6-003
Cylinder Diameter
88 mm
Piston Size
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 500-245
- Zoro #
- G404264791
- UPC #
- 23899250301
- Country of Origin
- China
Dimensions
- Cylinder Diameter
- 88 mm
- Piston Size
- Standard
Details
- Replaces OEM Part
- Honda 13010-ZF6-003
Description
Stens Piston Rings help produce more powerful engine performance by enhancing efficiency and output. Quality piston rings seal the combustion chamber to minimize gas seepage into the crank case. By limiting gas leaks, piston rings help boost efficient use of fuel and maximize power generated by the engine. They also regulate the amount of oil between the piston and cylinder, efficiently moving oil from the cylinder toward the sump. The rings help protect the piston from the cylinder wall so that the two do not rub together and cause wear. Piston rings also transfer heat from the piston to the cylinder to prevent excessive heat buildup. Stens Piston Rings help ensure smooth engine performance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.