This item is Discontinued.

Stens Throttle Control Cable 61" Length 290-106 290-106

Throttle Control Cable 61" Length 290-106 (Discontinued)

  • Mfr # 290-106
  • Zoro # G304263191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
290-106
Zoro #
G304263191
UPC #
23899029228
Country of Origin
United States

Dimensions

Inner Wire Length
63 in
Conduit Length
61 in

Details

Replaces OEM Part
Murray 42096, 42776, 42877, 42878, 42879, 42949, 53415, 57353, 57353MA

Description

Stens Throttle Control Cable is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer control for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.