This item is Discontinued.

Stens Trueblue Fuel Line 115-500 1/16 In. I.D. X 1/8 In. O.D. 115-500

Trueblue Fuel Line 115-500 1/16 In. I.D. X 1/8 In. O.D. (Discontinued)

  • Mfr # 115-500
  • Zoro # G604247105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115-500
Zoro #
G604247105
UPC #
23899442706
Country of Origin
United States

Description

Stens True Blue fuel line is highly rated for handling gasoline, kerosene and many compounds, making it the perfect choice for lawn and garden equipment and other small engine applications. These fuel lines are compatible with 100% pure ethanol fuels. Because True Blue resists hydrocarbons, these fuel lines resist swelling and hardening that can lead to cracking and leakage. Ozone and UV light resistance adds to the overall durability. These fuel lines maintain a secure seal on fittings even in extreme temperatures, reducing the chances of leakage at connection points. Exceptionally tough material is resistant to abrasion, cuts and punctures, and it is submersible for most fuel applications. True Blue exhibits exceptional flexibility, making the fuel line easy to install, even where space is limited or the application requires several curves. The translucent blue color allows for easy inspection of fuel flow. Stens True Blue fuel line will pay off with greater reliability when used on outdoor power equipment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.