Shop STENS
See all product information
Create Account
Tygon Fuel Line 18" Id X 14" Od Oil Chemical Gas Resistant 115-343
- Mfr # 115-343
- Zoro # G204247185
product price:Â
$
74.45
/ea
Key Features
Features
Maintains air tight seal on fittings even in extreme temperatures; Oil and gas resistant; Resists swelling and hardening; Translucent material allows visual inspection of flow
Outside Diameter
1/4 in
Color
Clear yellow
Replaces
Briggs & Stratton 695541, 695541P
Inside Dia.
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 115-343
- Zoro #
- G204247185
- UPC #
- 23899122912
- Country of Origin
- United States
- Features
- Maintains air tight seal on fittings even in extreme temperatures; Oil and gas resistant; Resists swelling and hardening; Translucent material allows visual inspection of flow
- Color
- Clear yellow
- Replaces
- Briggs & Stratton 695541, 695541P
Dimensions
- Outside Diameter
- 1/4 in
- Inside Dia.
- 1/8 in
Description
Stens fuel lines are highly rated for handling gasoline, kerosene and other fuels, making them the perfect choice for lawn and garden equipment and other small engine applications. These fuel lines are not compatible with fuels having greater than 10% ethanol. Exceptionally tough material is resistant to abrasion, cuts and punctures, and it will resist premature cracking and wear. These fuel lines maintain a secure seal on fittings even in extreme temperatures, reducing the chances of leakage at connection points. Installation is made easier thanks to true-fit specifications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.