Accordion Mat 1.38 in. PE Foam with Cover, Rainbow Colors 6 x 12 ft.

  • Mfr # ST299728

  • Zoro # G716316911


product price:  $1,599.99
/ea
Additional $255.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST299728
Zoro #
G716316911
UPC #
-
Country of Origin
China

Description

accordion fold mats are durable enough for the school, gym and clinic setting. The accordion fold mats fold every 2 feet to minimize storage space when not in use. cloth hook and eye ends allow mats to safely connect to other mat to expand and form a larger mat surface. The 1-3/8in thick poly-ethylene PE foam mats are covered with 18 oz. tough fire-retardant phthalate-free PVC coated vinyl cover is sewn around foam. The vinyl coated nylon cover is strong, mildew resistant, anti-bacterial and wipes clean with a damp cloth. The mat is made with square side walls and is reinforced at all stress points for added durability. 1-3/8in thick Poly-ethylene PE foam has a hard feel and is used for more strenuous exercises. Features Accordion Mat PE Foam with Cover Specifications Color: Rainbow Colors Size: 6ft x 12ft Foam Size: 1.38in Weight: 83 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.