This item is Discontinued.

Stephan Roberts Home Stephan Roberts Home 34N-TSH41-12 21 x 34 in. Ultra Plush Polyester Shaggy Bath Mat - Cream 34N-TSH41-12

Stephan Roberts Home 34N-TSH41-12 21 x 34 in. Ultra Plush Polyester Shaggy Bath Mat - Cream (Discontinued)

  • Mfr # 34N-TSH41-12
  • Zoro # G503684285
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
34N-TSH41-12
Zoro #
G503684285
UPC #
87508144412
Country of Origin
China

Description

Stephan roberts home brings the finest and the most advanced bath mats in the market. pamper your feet with our ultra plush line of microfiber polyester shags. the extra thick 1" pile is engineered for maximum water absorbency and comfort. stephan roberts bath mats provide a warm and cozy coordination to any bath decor. backed with a premium tpr nonskid backing, our bath mats maintain stability when you need it most while stepping out of bath tub or shower. ideal for use anywhere in your bathroom. take a step on stephan roberts home products and you will never want to step off.

Features
  • Ultra plush microfiber polyester backing and durable non-skid tpr backing
  • Machine wash cold water separately on gentle cycle with mild detergent
  • Hang to dry or tumble dry low heat
  • Do not iron. do not bleach. do not dry clean
  • Highly absorbent and quick drying
  • Durable non-skid tpr backing
  • Stain resistant and easily cleaned, machine washable
Specifications
  • Color: Cream
  • Size: 21 x 34 in.
  • Weight: 2.59 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.