This item is Discontinued.

Steren F-F RG6 cULus Cable Black, 12ft 205-420BK

F-F RG6 cULus Cable Black, 12ft (Discontinued)

  • Mfr # 205-420BK
  • Zoro # G5657322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
205-420BK
Zoro #
G5657322
UPC #
884645107788
Country of Origin
China

Dimensions

Cable Length
12 ft

Details

Cable Type
Coaxial
Color
Black
Item
F-F RG6 cULus Cable Black, 12ft
Features
Molded
Material
Polyvinyl Chloride (PVC) - Jacket
Product Type
Network Cable

Description

F-F RG6 cULus Cable Black, 12ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.