Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Steren Plug to 3-RCA Plug Cable, 6ft, 3.5mm 255-219

Plug to 3-RCA Plug Cable, 6ft, 3.5mm (Discontinued)

  • Mfr # 255-219
  • Zoro # G5654468
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
255-219
Zoro #
G5654468
UPC #
884645721410
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Color
Black
Item
Plug to 3-RCA Plug Cable, 6ft , 3.5mm
Material
Polyvinyl Chloride (PVC) - Jacket
Product Type
Data Transfer Cable

Description

Plug to 3-RCA Plug Cable, 6ft , 3.5mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.