Shop STERILITE
See all product information
Create Account
16428012 6 Quart Storage Box With White Lid
Mfr # 501835
Zoro # G003999612
product price:Â $54.65
/eaKey Features
Volume Capacity
1.5 gal
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 501835
- Zoro #
- G003999612
- UPC #
- -
- Country of Origin
- United States
Details
- Volume Capacity
- 1.5 gal
- Color
- White
- Item
- Storage Tote W/ Lid
Description
Features
- Storage Box
- See Through With White Lid
- Capacity - 6 Quart
- Pack of 12
- Dimension - 13.5 x 8.25 x 4.75 in.
- Item Weight - 0.5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.