Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18-Gallon Latching Tuff1 Storage Tote

  • Mfr # 15253V06

  • Zoro # G622782459


product price: $29.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15253V06
Zoro #
G622782459
UPC #
073149152534
Country of Origin
United States

Description

Maximize your storage potential in demanding environments with the Sterilite 15253V06 18-Gallon Latching Tuff1 Storage Tote, engineered from heavy-duty polyethylene to deliver exceptional durability and impact resistance even in challenging temperature conditions. This rugged storage solution measures 23 inches long by 17-1/4 inches wide by 16-5/8 inches high, providing generous 18-gallon (68-liter) capacity perfect for organizing camping supplies, sporting equipment, seasonal decorations, automotive parts, workshop tools, and other items typically stored in garages, sheds, basements, or attic spaces where standard storage containers might crack or fail. Constructed from impact-resistant polyethylene plastic that maintains its strength and flexibility in cold temperatures, this Tuff1 tote won't become brittle or fracture during winter storage or in unheated spaces where other containers would split under stress. Heavy-duty latching lid system features robust latches that securely fasten the lid to the base, ensuring contents remain protected and the lid stays firmly attached during transport or handling, while contoured end panels provide comfortable, secure grip points for easy lifting and carrying. The deep recessed lid design with indexed stacking channels allows multiple totes to stack securely and efficiently on top of each other, maximizing vertical storage space in crowded garages, utility rooms, or storage facilities without risk of toppling or sliding. Channeled wall construction and thick reinforced rim provide exceptional structural strength and rigidity to support heavier loads and resist flexing or bowing even when fully packed. The flat gray color offers a neutral, professional appearance suitable for any storage environment. Ideal for contractors, homeowners, outdoor enthusiasts, and anyone requiring durable, dependable storage solutions that can withstand more active use and harsher conditions than standard storage totes.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.