This item is Discontinued.

Sterilite 24.625 in. H X 16 in. W X 18 in. D Stackable Drawer 36208002

24.625 in. H X 16 in. W X 18 in. D Stackable Drawer (Discontinued)

  • Mfr # 36208002
  • Zoro # G305313390
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36208002
Zoro #
G305313390
UPC #
73149362087
Country of Origin
United States

Dimensions

Height
26-1/4 in
Width
16 in
Depth
18 in

Details

Color
White

Description

The Sterilite 2 Drawer Ultra cart accommodates letter sized hanging files to help bring order to your office or home work space. This practical and versatile storage solution features clear stylized textured drawer fronts with clear sides that allow items to be quickly identified. The attractive styling makes them an ideal organizing solution for any area around the home including living rooms bedrooms offices and more. Keep your files organized and easy to find when neatly hung in the Ultra Cart's deep drawers. Or use the drawers to keep paper craft supplies accessories and office / school supplies contained. Use the included casters to create a rolling storage option and easily move the Drawer Cart wherever it is needed.


  • •Clear stylized textured drawers help to conceal stored items while keeping them neat and contained
  • •The drawers conveniently accommodate letter sized hanging files to keep work areas neat and organized
  • •Ergonomic handles for easy opening and closing of drawers
  • •Casters provide rolling storage options
  • •BPA free and phthalate free

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.