Shop STERILITE
Create Account
40 gal Black & Racer Red Wheeled Industrial Tote, 2PK
Mfr # 14699002
Zoro # G924217536
product price:Â
$
746.04
/pk of 2, $373.02/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14699002
- Zoro #
- G924217536
- UPC #
- -
- Country of Origin
- China
Description
On the go storage needs are simplified with the 40 gallon wheeled industrial tote, the ideal portable solution for storing larger and heavier supplies. Rugged construction protects contents and the channeled walls provide added strength and help to resist crushing under heavier loads. The ergonomic handle rotates up for easy pulling while the large wheels and metal axle allow for rolling over rough surfaces. Deep recessed lids allow for secure stacking to maximize storage space and keyholes provide options for tie downs to keep totes in place when transporting and storing. Features Large capacity tote is the ideal on-the-go solution for organizing and storing bigger or multiple items. Ergonomic handle rotates up for easy pulling. Large wheels and metal axle allow for rolling over rough surfaces. Robust latches secure lid to base and textured finish provides non-slip grip. Tight fit drip-resistant lid provides maximum protection against items getting wet. Recessed lids provide secure stacking to maximize storage space. Black lid, base & wheels w/racer red handle & latches. Pack of 2. Specifications Color: Black & Racer Red. Capacity: 40 gal. Country of Origin: USA. Dimension: 36.75 in x 21.37 in x 18 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.