Shop STERILITE
See all product information
Create Account
Storage Tote W/ Lid, 14-1/8 in L x 7-7/8 in W x 4-7/8 in H, Clear, 12 PK
- Mfr # 17511712
- Zoro # G406382684
product price:Â
$
67.95
/pk of 12, $5.66/ea
Key Features
Overall Height
4-7/8 in
Overall Length
14-1/8 in
Overall Width
7-7/8 in
Color
Clear
Overall L x W x H
14-1/8 in L x 7-7/8 in W x 4-7/8 in H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17511712
- Zoro #
- G406382684
- UPC #
- 10073149751178
- Country of Origin
- United Kingdom
- Color
- Clear
- Item
- Storage Tote W/ Lid
Description
STERILITE CLEARVIEW STORAGE BOX WITH LATCHED LID 17511712 - 6 QT. 14-1/8"L X 7-7/8"W X 4-7/8"H CLEARVIEW LATCH BOXES FEATURE ERGONOMIC LATCHES THAT ATTACH THE LID SECURELY TO THE BASE, YET ARE STILL EASY TO UNLATCH. THE SEE-THROUGH BASE AND LID ALLOW CONTENTS TO BE EASILY IDENTIFIED FROM ANY ANGLE, AND MULTIPLE BASES ARE ABLE TO STACK ON TOP OF EACH OTHER. THIS LATCH STORAGE BOX IS IDEAL FOR STORING SHOES AND OTHER SMALL ITEMS AROUND THE HOME AND FITS CONVENIENTLY ON 16" WIRE CLOSET SHELVING.
- CONTEMPORARY DESIGN SEE-THROUGH LID & BASE FOR EASY IDENTIFICATION OF CONTENTS INDEXED LID ALLOWS MULTIPLE UNITS TO BE STACKED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.