Clearview 3 Drawer Unit, White
Mfr # 17918004
Zoro # G7299435
product price: $15.99
/eaKey Features
Material
Polypropylene
Overall Height
9-5/8 in
Overall Depth
13-1/2 in
Overall Width
11 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17918004
Zoro #
G7299435
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
9-5/8 in
Overall Depth
13-1/2 in
Overall Width
11 in
Details
Material
Polypropylene
Color
White
Item
Drawer Unit
Description
Drawer Unit, Polypropylene, Overall Depth 13-1/2 in, Overall Height 9-5/8 in, Overall Width 11 in, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.