Zoro Homepage

Clip Box, 14", 11.5 qt. Deep

  • Mfr # 19658604

  • Zoro # G7299609


product price: $7.79
/ea

Key Features

Color
Clear
Material
Polypropylene
Inside Width
11 in
Inside Height
6-1/4 in
Inside Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19658604
Zoro #
G7299609
UPC #
-
Country of Origin
United States

Dimensions

Inside Width
11 in
Inside Height
6-1/4 in
Inside Length
14 in
Outside Length
14 in
Outside Width
11 in
Outside Height
6-1/4 in

Details

Color
Clear
Material
Polypropylene
Item
Clip Box

Description

Clip Box, Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.