Shop All Cases and Totes
Sterilite Corporation
Sterilite 252119 32 gal Hazelwood Latch Tote Lid & Base
Mfr # 252119
Zoro # G504089874
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sterilite Corporation
- MFR # 252119
- Zoro # G504089874
- UPC # 73149744654
- Country of Origin United States
- Category Cases and Totes
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Features- Hazelwood Latch Tote Lid & Base
- Pack of 4
- Capacity: 32 gal
- Country of Origin: United States
- Dimension: 28.875" L x 19" W x 19.25" H
- Weight: 27 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Filament Tape, Roll, Clear, 330 m L (898)
- SHARPIE Pen, Gel, 0.7mm, 12/DZ, Green Ink/Black Barrel PK (SAN2126216)
- LEXMARK 701Y Yellow Toner Cartridge 1K YLD (70C10Y0)
- SAUNDERS 8-1/2" x 11" Portable Storage Clipboard 1", Orange (00543)
- NITE IZE Universal Cell Phone Holster, Vertical, Black (CCFXL-01-R3)
- NITE IZE Armband, Black (HPAT-01-R7)
- CASE LOGIC Primary 17" Laptop Clamshell Case, 18.5" x 3.5" x 15.7", Black (3201490)
- CASE LOGIC Diamond 17" Laptop Briefcase, 17.3" x 3.2" x 12.5", Black (3201434)
- SOLO Zone Briefcase, 4.25" x 17.5" x 17.5", Nylon, Bronze (UBN350-3)
- PRO-LOK ProLok: Blue Punch ” Molded Case (Pro-Lok) (PRL-BP-CASE)
- PACON Yarn Tote, 12"x10-1/2", Blue (PAC0000875)
- Sterilite Corporation Cases and Totes